Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN JET-RANGER https://www.bdiexpress.com/medias/INDCTHHOSEXX-JETRANGER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY2M3xpbWFnZS9qcGVnfGFEaGlMMmhoT1M4eE1UQXdNelkzT1RnNU9UWTNPQzlKVGtSRFZFaElUMU5GV0ZoZlNrVlVVa0ZPUjBWU1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YjA5NDBmMWIyZWQwMmYyOWZhY2QxMTQzM2E0ZDkwMmYxNzU4NTg2MDViZTBiNjVkMzM2OWJiZDEyZjlhMmNmZg
27339233 Hoses 

CONTINENTAL CONTINENTAL

4IN JET-RANGER

Description

4IN JET-RANGER HOSE ; NON-RETURNABLE 100FT/REL

Petroleum Hose; 4" Inside Diameter; 5" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure

Part #

20016044

BDI #
27339233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.11 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.602
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Commercial | Private Aircraft
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spiral-Plied Synthetic Fabric and 1 Nylon Breaker
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.7
Long Description
Petroleum Hose; 4" Inside Diameter; 5" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
5 Inch | 127 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh