22151140
软管
GATES
GATES
5TH7SX50FT
GATES GATES
描述
GATES 5TH7SX50FT
Hydraulic Hose; 0.3125" Inside Diameter; 0.56" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 10000 PSI | 689.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2500 PSI | 172.4 Bar Dynamic WP
制造商部件号
5TH7SX50FT
BDI部件号
22151140
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/5TH7SX50FT/p/22151140
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053295047
重量 / Kilogram
2.18
Product Group - BDI
F02192
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
0.3125" Inside Diameter; 0.56" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 10000 PSI | 689.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2500 PSI | 172.4 Bar Dynamic WP
详细描述
Hydraulic Hose; 0.3125" Inside Diameter; 0.56" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 10000 PSI | 689.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2500 PSI | 172.4 Bar Dynamic WP