GATES
GATES
6IN 610W FOOD AND BEVERAGE GRAY 25PSI
GATES GATES
Description
6X100 FOOD DRY GOODS 25D GRAY ; FOOD AND BEVERAGE HOSE
Food and Beverage; 6" Inside Diameter; 6.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 25 PSI - 1.7 Bar Operating Pressure
Part #
6IN 610W FOOD AND BEVERAGE GRAY 25PSI
BDI #
18201548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-610W-FOOD-AND-BEVERAGE-GRAY-25PSI/p/18201548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.38
EAN
0072053415353
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Pneumatic Transfer of Flour and Other Dry Food
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Carbon Fiber Conductor | Bend Radius 72 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
304
Long Description
Food and Beverage; 6" Inside Diameter; 6.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 25 PSI - 1.7 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh