Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6IN ARVAC SW ; 20758002 https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
27701471 Hoses 

CONTINENTAL CONTINENTAL

6IN ARVAC SW ; 20758002

Description

6IN ARVAC SW INDUSTRIAL HOSE ; 25FT/BOX 58655015500250

Material Handling Hose; 6" Inside Diameter; 6.89" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 25 PSI | 1.7 Bar Operating Pressure

Part #

6IN ARVAC SW ; 20758002

BDI #
27701471

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Thermoplastic
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
8" Bend Radius | Rigid High-Density PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.32
Long Description
Material Handling Hose; 6" Inside Diameter; 6.89" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 25 PSI | 1.7 Bar Operating Pressure
Outside Diameter
6.89 Inch | 175.006 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh