对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6TH7SX50FT https://www.bdiexpress.com/medias/INDGATHYDHSE-TH7S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczNHxpbWFnZS9qcGVnfGFEQXlMMmcxWVM4eE1EUTVPRE14TlRJNE9EWXdOaTlKVGtSSFFWUklXVVJJVTBWZlZFZzNVMTh6TURCNE16QXdMbXB3Wnd8ZGQ1ZDc5MjI0ZDBhZGExNmQwZDAxODAwNjg5OWNlNGI5Yzg2MzE5NTE3NmM2NzI3Y2U5ZGRkMGI5NTlkZTlmYw
22151142 软管 

GATES GATES

6TH7SX50FT

描述

GATES 6TH7SX50FT

Hydraulic Hose; 0.375" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 9000 PSI | 620.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2250 PSI | 155.1 Bar Dynamic WP

制造商部件号

6TH7SX50FT

BDI部件号
22151142

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GATES
最低订购量
EAN条码
0770075689836
重量 / Kilogram
2.62
Product Group - BDI
F02192
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
0.375" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 9000 PSI | 620.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2250 PSI | 155.1 Bar Dynamic WP
详细描述
Hydraulic Hose; 0.375" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; -65 To 200 Deg F Operating Temperature Range; 9000 PSI | 620.5 Bar Operating Pressure; 50FT Package Quantity; Synthetic Textile Reinforcement; 2250 PSI | 155.1 Bar Dynamic WP