https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzB8aW1hZ2UvanBlZ3xhRGMxTDJoak5pOHhNREF5T0RVMU1ETTRPVGM1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTXpBd1h6TXdNSGd6TURBdWFuQm58N2Y4MTM1OWQwOWEyNzk4MDcwZmUxMmYxOTM3YTkyNWFmMGYyMWViNTMyZGMyOGM2YzVkZTI4ZDNjYzkwODg1Mg
https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-CTCLR-K7300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MzB8aW1hZ2UvanBlZ3xhRGMxTDJoak5pOHhNREF5T0RVMU1ETTRPVGM1TUM5SlRrUkxWVkpJVDFORldGaGZVRlpEWDBOVVEweFNYMHMzTXpBd1h6TXdNSGd6TURBdWFuQm58N2Y4MTM1OWQwOWEyNzk4MDcwZmUxMmYxOTM3YTkyNWFmMGYyMWViNTMyZGMyOGM2YzVkZTI4ZDNjYzkwODg1Mg
KURIYAMA
KURIYAMA
K7300-08X100
KURIYAMA KURIYAMA
Description
K7300-08X100 REINFORCED VACUUM HOSE ; 1/2" IDX0.906" ODX100' CRYSTAL CLR PVC
Air and Multipurpose; 1/2" Inside Diameter; 29/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 250 PSI - 17 Bar Operating Pressure
Part #
K7300-08X100
BDI #
21443431
Details
438.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7300-08X100/p/21443431
Your Price
$ 438.78 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.12
EAN
0082235312991
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
15 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Liquid Food Transfer | Vacuum | Water Transfer
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 125 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
26
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 29/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.906 Inch | 23 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

