Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR2SN-24X100 100R2AT/2SN https://www.bdiexpress.com/medias/INDCTHHOSEXX-LR2SN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzOXxpbWFnZS9qcGVnfGFHTTNMMmd3WWk4eE1UQXdNelkxTlRjME9UWTJNaTlKVGtSRFZFaElUMU5GV0ZoZlRGSXlVMDVmTXpBd2VETXdNQzVxY0djfGQ0NzhmMjUwZGU2ODY4Y2RiMjkyNWUxZjI2ZjAyMmRlMGMxY2Q3ZjIzMmQxODJhNTJhMWUxYTdlMzc4YzkxMDY
22083209 Hoses 

CONTINENTAL CONTINENTAL

LR2SN-24X100 100R2AT/2SN

Description

LR2SN-24IN 100R2AT/2SN HOSE ; NON-RETURNABLE 100FT L HYDRAULIC NBR

Hydraulic Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1310 PSI | 90.3 Bar Operating Pressure

Part #

20757170

BDI #
22083209

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5907.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,907.05 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256024450
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
1310 PSI | 90.3 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
164
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1310 PSI | 90.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.13 Inch | 54.102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh