

22202918
软管
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
N34-25
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS N34-25
Air Hose; Yellow Color; Male/Male Connection Type; 3/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
制造商部件号
N34-25
BDI部件号
22202918
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/N34-25/p/22202918
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292279512
重量 / Kilogram
1.27
Product Group - BDI
F02192
名称
Hose
关键字串
Air
重量/磅
2.66
产品明细
Air Hose
产品规格
Yellow Color; Male/Male Connection Type; 3/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
详细描述
Air Hose; Yellow Color; Male/Male Connection Type; 3/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material