Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PF354-04-250R https://www.bdiexpress.com/medias/INDKURHOSEXX-PF354-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEQm1MMmczWWk4eE1UQXdNell5TlRBM09EZ3hOQzlKVGtSTFZWSklUMU5GV0ZoZlVFWXpOVFJmUWt4TFh6TXdNSGd6TURBdWFuQm58NTJlZjdiZDJkNjU3ZGY5YWUxOTg0NDI5MTQ1OTRjNGMyMDZlNzIxM2JmMWY3ZjA3NDg4NTFhZDNjZGQxNTVkZQ
24460754 Hoses 

KURIYAMA KURIYAMA

PF354-04-250R

Description

PF354-04-250R HYDRAULIC HOSE ; R7 NYLON BLACK 1/4"-250'

Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 2750 PSI | 190 Bar Operating Pressure

Part #

PF354-04-250R

BDI #
24460754

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235314492
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2750 PSI | 190 Bar
Typical Use
Industrial Equipment and Vehicles | Construction | Agriculture | Material Handling
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Black; 2750 PSI | 190 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.496 Inch | 12.598 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh