https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TISA-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3M3xpbWFnZS9qcGVnfGFESTVMMmcwTnk4eE1EYzJPVE0xTWpReU5UVXdNaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSSlUwRmZNekF3ZURNd01DNXFjR2N8NTE4Y2VmOWNmODZkODQ1ZTZhNTdlZjliNjk3MWJmYmY0YTI3NDQxYzE3N2ZmZmY0ZjZiN2FmZjdlYWM1MTY0NA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TISA-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3M3xpbWFnZS9qcGVnfGFESTVMMmcwTnk4eE1EYzJPVE0xTWpReU5UVXdNaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSSlUwRmZNekF3ZURNd01DNXFjR2N8NTE4Y2VmOWNmODZkODQ1ZTZhNTdlZjliNjk3MWJmYmY0YTI3NDQxYzE3N2ZmZmY0ZjZiN2FmZjdlYWM1MTY0NA
SMC
SMC
TISA13B-20
SMC SMC
Description
TISA13B-20 SOFT NYLON TUBING ; 0.378" ID 1/2" OD 20M BLACK
Tubing; Single; 0.378" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure
Part #
TISA13B-20
BDI #
17954912
Details
66.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TISA13B-20/p/17954912
Your Price
$ 66.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.06
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore D 56 Hardness | Minimum Bending Radius 1.57 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.378" Inside Diameter; 1/2" Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.378 Inch | 9.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

