NACHI FLUID POWER
NACHI FLUID POWER
PVS-2B-45N2-U-12
NACHI FLUID POWER NACHI FLUID POWER
Description
PVS-2B-45N2-U-12 PISTON PUMP ; 45CC - STANDARD COMPENSATOR
Piston Pump; Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 45 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 2000 PSI Pressure Adjustment Range; Side Port Type
Part #
PVS-2B-45N2-U-12
BDI #
25928527
Details
4624.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/PVS-2B-45N2-U-12/p/25928527
Your Price
$ 4,624.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
21
Product Group - BDI
F02272
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 45 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 2000 PSI Pressure Adjustment Range; Side Port Type
Long Description
Piston Pump; Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 45 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 2000 PSI Pressure Adjustment Range; Side Port Type

