对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

174A-050 3/4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202579-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MTd8aW1hZ2UvanBlZ3xhREkyTDJobE1TOHhNREk1TnpjMk56RXdNRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56bGZNekF3ZURNd01DNXFjR2N8OWU2NGFhNzdhZjc5Zjc5M2Y2YzgwN2M1MDk1MjdmNjdmMTUwZmYwYzRmYTVkOWYwZmJjZjMzODE3MGRiOTc1Yg
25202580 液压和气动阀门 

WATTS WATER TECH WATTS WATER TECH

174A-050 3/4

描述

WATTS WATER TECH 174A-050 3/4

Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 50PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature

制造商部件号

174A-050 3/4

BDI部件号
25202580

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WATTS WATER TECHNOLOGIES
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Relief Pressure
重量/磅
1.2
产品明细
Pressure Relief Valve
产品规格
2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 50PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature
详细描述
Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 50PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature