https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODN8aW1hZ2UvanBlZ3xhRE14TDJnNU5TOHhNREk1TkRZeE9EQTVOVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVek5UbGZNekF3ZURNd01DNXFjR2N8YmM4ZWZmYTRhNmEyMmI3ODg4YTdhNjdmMjM2N2EzNGU1NTM5ZTc5MTBkNDEzNjg3Yzk1N2NiZjk2MWU1YzE4NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODN8aW1hZ2UvanBlZ3xhRE14TDJnNU5TOHhNREk1TkRZeE9EQTVOVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVek5UbGZNekF3ZURNd01DNXFjR2N8YmM4ZWZmYTRhNmEyMmI3ODg4YTdhNjdmMjM2N2EzNGU1NTM5ZTc5MTBkNDEzNjg3Yzk1N2NiZjk2MWU1YzE4NA
25175359
Hydraulic and Pneumatic Valves
GRACO
GRACO
562823
GRACO GRACO
Description
562823 SINGLE DIVIDER VALVE
Modular Divider Valve; 1 Number of Outlets; Carbon Steel; 3000PSI Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade; For In-Plant Machinery
Part #
562823
BDI #
25175359
Details
389.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/562823/p/25175359
Your Price
$ 389.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1.25
EAN
0633955348615
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Modular Divider
Product Specification
1 Number of Outlets; Carbon Steel; 3000PSI Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade
Long Description
Modular Divider Valve; 1 Number of Outlets; Carbon Steel; 3000PSI Maximum Working Pressure; MXP Series; 2 Maximum NLGI Grade; For In-Plant Machinery

