https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
ASCO VALVE
ASCO VALVE
8210G009HWDC48/DCD
ASCO VALVE ASCO VALVE
Description
8210G009HWDC48/DCD SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 11.6/F W (SMARTCATALOG)
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 48 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 100 PSI; 32 To 150 Deg F; EPDM Seal; Brass
Part #
8210G009HWDC48/DCD
BDI #
27260179
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G009HWDC48-DCD/p/27260179
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48 VDC
Media
Hydraulic
Maximum Pressure
100 PSI
Operating Pressure Range
5 To 100 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Hot Water | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 48 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 100 PSI; 32 To 150 Deg F; EPDM Seal; Brass
Overall Height
3.66 Inch | 92.964 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
3.395 Inch | 86.233 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

