

25185375
液压和气动阀门
AUTOMATION DIRECT
AUTOMATION DIRECT
ARV-44 NITRA pneumatic valve
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT ARV-44 NITRA pneumatic valve
Pressure Relief Valve; 2 Port; 2 Position; 1/2" FNPT Port; Manual Shut-Off; With Mounting Bracket; Air Fluid; 130PSI Maximum Operating Pressure
制造商部件号
ARV-44 NITRA pneumatic valve
BDI部件号
25185375
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/ARV-44-NITRA-pneumatic-valve/p/25185375
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Relief Pressure
产品明细
Pressure Relief Valve
产品规格
2 Port; 2 Position; 1/2" FNPT Port; Manual Shut-Off; With Mounting Bracket; Air Fluid; 130PSI Maximum Operating Pressure
详细描述
Pressure Relief Valve; 2 Port; 2 Position; 1/2" FNPT Port; Manual Shut-Off; With Mounting Bracket; Air Fluid; 130PSI Maximum Operating Pressure