

25175006
液压和气动阀门
BDI APPROVED ELECTR
BDI APPROVED ELECTR
AVS-3312-120
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR AVS-3312-120
Solenoid Valve; 1/4" FNPT Size; 3-Port; 3-Way; 2-Position; Normal Closed; Single Solenoid Spring Return; 1.39 Cv; 120VAC Voltage; 4.5VA Power; 11MM Din Style Wiring Plug
制造商部件号
AVS-3312-120
BDI部件号
25175006
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/AVS-3312-120/p/25175006
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
1/4" FNPT Size; 3-Port; 3-Way; 2-Position; Normal Closed; Single Solenoid Spring Return; 1.39 Cv; 120VAC Voltage; 4.5VA Power; 11MM Din Style Wiring Plug
详细描述
Solenoid Valve; 1/4" FNPT Size; 3-Port; 3-Way; 2-Position; Normal Closed; Single Solenoid Spring Return; 1.39 Cv; 120VAC Voltage; 4.5VA Power; 11MM Din Style Wiring Plug