15076791
Hydraulic and Pneumatic Valves
FESTO
FESTO
GR-QS-4 ; 193967
FESTO FESTO
Description
GR-QS-4 ; 193967 ; FLOW CONTROL VALVE 1-WAY
Flow Control Valve; 4 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Part #
193967
BDI #
15076791
Details
64.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GR-QS-4-;-193967/p/15076791
Your Price
$ 64.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.01
EAN
4052568044169
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
4 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Knurled Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | QS-4 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.033
Long Description
Flow Control Valve; 4 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Width
0.551 Inch | 14 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Overall Length
1.669 Inch | 42.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


