

FESTO
FESTO
JMFH-5/2-D-1-C ; 150980
FESTO FESTO
Description
JMFH-5/2-D-1-C NR. 150980 ; POR AIR SOLENOID VALVE
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 145 PSI; HNBR | Buna-N; Aluminum
Part #
150980
BDI #
15013110

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-2-D-1-C-;-150980/p/15013110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.5
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-1 Pneumatic Port | 8MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
150980
Product Detail
Spool Solenoid Valve
Product Specification
Spool; 8 MM Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24VDC; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Height
3.449 Inch | 87.6 Millimeter
Overall Length
2.768 Inch | 70.3 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh