

FESTO
FESTO
JMFH-5/2-D-3-S-C ; 151033
FESTO FESTO
Description
JMFH-5/2-D-3-S-C NR. 151033 ; POR AIR SOLENOID VALVE
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 232 PSI; HNBR | Buna-N; Aluminum
Part #
151033
BDI #
17029121

Details
856.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-2-D-3-S-C-;-151033/p/17029121
Your Price
$ 856.96 / each
$ 857.00 / each BDIExpress
$ 857.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
-13 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151033
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 232 PSI; HNBR | Buna-N; Aluminum
Overall Length
7.126 Inch | 181 Millimeter
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
3.909 Inch | 99.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh