PARKER
PARKER
PM133DN
PARKER PARKER
Description
PARKER PM133DN
Flow Control Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Air Pilot Return; 290 PSI; 14 To 194 Deg F; NBR Seal; Brass
Part #
PM133DN
BDI #
15066342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PM133DN/p/15066342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
290 PSI
Operating Pressure Range
1 To 290 PSI
Operating Temperature Range
14 To 194 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Air Pilot Return; 290 PSI; 14 To 194 Deg F; NBR Seal; Brass
Overall Length
4.094 Inch | 104 Millimeter
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
4.429 Inch | 112.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



