

23219640
阀门/控制装置
NORGREN
NORGREN
R07-100-RGEA
NORGREN NORGREN
描述
NORGREN R07-100-RGEA
Pressure Regulator; Relieving Type; 0.3 to 3.5BAR Pressure Range; 1/8" PTF Port; Manual Adjustable; With Gauge; Compressed Air Fluid; NBR Seal; R07 Series; -20 to 65 Degree C Temperature
制造商部件号
R07-100-RGEA
BDI部件号
23219640
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/R07-100-RGEA/p/23219640
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Regulator
关键字串
Pressure
产品明细
Pressure Regulator
产品规格
Relieving Type; 0.3 to 3.5BAR Pressure Range; 1/8" PTF Port; Manual Adjustable; With Gauge; Compressed Air Fluid; NBR Seal; R07 Series; -20 to 65 Degree C Temperature
详细描述
Pressure Regulator; Relieving Type; 0.3 to 3.5BAR Pressure Range; 1/8" PTF Port; Manual Adjustable; With Gauge; Compressed Air Fluid; NBR Seal; R07 Series; -20 to 65 Degree C Temperature