https://www.bdiexpress.com/medias/INDXXXXXXXXX-238-4001-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2OXxpbWFnZS9qcGVnfGFEQmtMMmczTUM4eE1ETXpNalEzTXpnMU1Ua3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qTTRYelF3TURGZk16QXdlRE13TUM1cWNHY3w3OTdkODM2MjM4NGM4MjE3NGQ3ZjM0ZTYzYjkyMzUzYzBhMDE4NmYyNjM1YzczMDdjMzhhZDk1ZWMxZTU0Njgx
17284115
一般工业产品
DIXON VALVE
DIXON VALVE
4001
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 4001
Hose Clamp Set; Make-A-Clamp Kit; 1/2" Band Nominal Width; 3" Nominal Clamp Diameter; Includes 100FT Band, 25 Adjustable Fastener and 10 Band Splice; 301 Stainless Steel Material; Band/Worm Drive Buckle Type
制造商部件号
4001
BDI部件号
17284115
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/4001/p/17284115
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.206
Product Group - BDI
F02234
名称
Clamp Set
关键字串
Hose
制造商内部编号
238-4001
重量/磅
15
产品明细
Hose Clamp Set
产品规格
Make-A-Clamp Kit; 1/2" Band Nominal Width; 3" Nominal Clamp Diameter; Includes 100FT Band, 25 Adjustable Fastener and 10 Band Splice; 301 Stainless Steel Material; Band/Worm Drive Buckle Type
详细描述
Hose Clamp Set; Make-A-Clamp Kit; 1/2" Band Nominal Width; 3" Nominal Clamp Diameter; Includes 100FT Band, 25 Adjustable Fastener and 10 Band Splice; 301 Stainless Steel Material; Band/Worm Drive Buckle Type