https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66254461202-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0NTB8aW1hZ2UvanBlZ3xhREl3TDJoaU9DOHhNRFExTURrMk1EWXhNelF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qVTBORFl4TWpBeVh6TXdNSGd6TURBdWFuQm58ZTNmZTllMTlkNjBlNWE2NDU4MTk1N2YwYjU1ODc0MjlmMWJlZTMxMTJiNjQxOWNiODYxM2QzZDFjNTg3MzQ1NA
19418621
研磨剂
NORTON
NORTON
66623399139
NORTON NORTON
描述
NORTON 66623399139
Coated Flap Disc Abrasive; Zirconia Alumina Plus Abrasive Material; BlueFire R884P Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Plastic Body Material; Gray Color; 4-1/2" Nominal Diameter; 80 Grit; 13300RPM Maximum Speed; R884P Style; Type 27 Flat Tool Shape; Flap Disc Type; For Mild Carbon Steel and Weld Applicable Material; For Blending and Finishing Application; For Used With Right Angle Grinder; Norton
制造商部件号
66623399139
BDI部件号
19418621
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66623399139/p/19418621
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Flap Disc
产品明细
Coated Flap Disc Abrasive
产品规格
Zirconia Alumina Plus Abrasive Material; BlueFire R884P Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Plastic Body Material; Gray Color; 4-1/2" Nominal Diameter; 80 Grit; 13300RPM Maximum Speed; R884P Style; Type 27 Flat Tool Shape; Flap Disc Type
详细描述
Coated Flap Disc Abrasive; Zirconia Alumina Plus Abrasive Material; BlueFire R884P Abrasive Trade Name; 5/8"-11 Nominal Arbor Diameter; Plastic Body Material; Gray Color; 4-1/2" Nominal Diameter; 80 Grit; 13300RPM Maximum Speed; R884P Style; Type 27 Flat Tool Shape; Flap Disc Type; For Mild Carbon Steel and Weld Applicable Material; For Blending and Finishing Application; For Used With Right Angle Grinder; Norton