

27569706
手电筒
PELICAN PRODUCTS
PELICAN PRODUCTS
022200-0101-245
PELICAN PRODUCTS PELICAN PRODUCTS
描述
PELICAN PRODUCTS 022200-0101-245
LED Light; CR2032 Batt. Size; Lithium Battery Type; 12 M Beam Concentration; Hi-Vis Yellow Color; 10000 h Lamp Life; 9 Lumens 1; On/Off Modes; 2 Number of Batteries; 34 hr Run Time 1; Includes Batteries
制造商部件号
022200-0101-245
BDI部件号
27569706
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E6%89%8B%E7%94%B5%E7%AD%92/022200-0101-245/p/27569706
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0019428179489
重量 / Kilogram
2
Product Group - BDI
L01230
名称
Light
关键字串
LED
制造商货号
562-022200-0101-245
产品明细
LED Light
产品规格
CR2032 Batt. Size; Lithium Battery Type; 12 M Beam Concentration; Hi-Vis Yellow Color; 10000 h Lamp Life; 9 Lumens 1; On/Off Modes; 2 Number of Batteries; 34 hr Run Time 1
详细描述
LED Light; CR2032 Batt. Size; Lithium Battery Type; 12 M Beam Concentration; Hi-Vis Yellow Color; 10000 h Lamp Life; 9 Lumens 1; On/Off Modes; 2 Number of Batteries; 34 hr Run Time 1; Includes Batteries