https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Nzl8aW1hZ2UvanBlZ3xhRGs1TDJnME5TOHhNREk1TmpRME5qTXlNRFkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RJM01USmZNekF3ZURNd01DNXFjR2N8MGYwZDBkYTE2Y2FkZjFmYzhkNzMwZjY5YzZmMTU2NTU1YzdhODQ2NDIwZmEwOTFmZGY0NmYyOTM4OTlhMzM5MA
25182712
Ball Screw Nuts
HIWIN CORPORATION
HIWIN CORPORATION
R50-10-K6-FSCDIN
HIWIN CORPORATION HIWIN CORPORATION
Description
HIWIN CORPORATION R50-10-K6-FSCDIN
Ball Screw Nut; 48MM Shaft Diameter; 75MM Outside Diameter; 93MM Ball Center To Center Diameter; 6 Cassette Recirculation; 110MM Flange Diameter; Flange Nut
Part #
R50-10-K6-FSCDIN
BDI #
25182712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/R50-10-K6-FSCDIN/p/25182712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.5
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
Nut
Keyword String
Ball Screw
Manufacturer URL
https://www.hiwin.com
Weight / LBS
4.52389
Product Detail
Ball Screw Nut
Product Specification
48MM Shaft Diameter; 75MM Outside Diameter; 93MM Ball Center To Center Diameter; 6 Cassette Recirculation; 110MM Flange Diameter; Flange Nut
Long Description
Ball Screw Nut; 48MM Shaft Diameter; 75MM Outside Diameter; 93MM Ball Center To Center Diameter; 6 Cassette Recirculation; 110MM Flange Diameter; Flange Nut