1413540
Non-Mounted Bearings
EWELLIX
EWELLIX
LBCT 40 A-2LS
EWELLIX EWELLIX
Description
LBCT 40 A-2LS LINEAR BALL BEARING ; LINEAR BALL BEARING
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBCT 40 A-2LS
BDI #
1413540
Details
270.93228834
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCT-40-A-2LS/p/1413540
Your Price
$ 270.93 / each
$ 327.06 / each BDIExpress
$ 327.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.22
EAN
7333314053022
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 40 A-2LS
Weight / LBS
0.507
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh