https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-536LG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjR8aW1hZ2UvanBlZ3xhRE0zTDJobFpDOHhNRFEzT1RBeE16SXpNalkzTUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVek5reEhYek13TUhnek1EQXVhbkJufDNhNWI2YjlkNWY2Y2NmNzgwYmMzYTA4YzQ3Njk4NjhhNzA1MzI1NDljOThjOGM5YTlkZTg1Y2UwNDhjMTM5OTE
874484
Profile Rail Accessories
THOMSON
THOMSON
530LG
THOMSON THOMSON
Description
530LG LUBRICATION FITTING
Grease Gun Extension; Nipple; 34 MM Dia X 210 MM L; Used with 500 Series Rail and Carriage
Part #
530LG
BDI #
874484
Details
223.89229170000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rail-Accessories/530LG/p/874484
Your Price
$ 223.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.1
EAN
0662486731900
Product Group - BDI
L00220
Product Name
Grease Gun
Product Type
Lubrication
Size
34 MM Dia X 210 MM L
Used With
500 Series Rail and Carriage
Inch - Metric
Metric
Other Features
Funnel Type Lubricating Nipple M3 | Tip Diameter 5.5 MM
Category - BDI
Profile Rail Accessories
Noun
Grease Gun
Keyword String
Grease Gun Nipple
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
530LG
Weight / LBS
0.005
Long Description
Grease Gun Extension; Nipple; 34 MM Dia X 210 MM L; Used with 500 Series Rail and Carriage