https://www.bdiexpress.com/medias/INDSKFRLXXXX-BLGD-LLTHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFESTBMMmc0Wmk4eE1ESTVOVEl6TXpJNE1qQTNPQzlKVGtSVFMwWlNURmhZV0ZoZlFreEhSRjlNVEZSSVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDJiOGM4Y2ExMTJkZWZhOTNhNmRlYmQ4ZTIwOWUyNzI3ZjI1OTc4ZDgyODcwNmMxNmMwYjE5M2VmYzM1ZThlYTE
25167578
Profile Rails
SKF
SKF
LLTHR15 P5/0430 PROWADNICA
SKF SKF
Description
SKF LLTHR15 P5/0430 PROWADNICA
Profile Rail; Ball Guide Profile; Cut to Length; 430MM Length; 15MM Width; 14MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Part #
LLTHR15 P5/0430 PROWADNICA
BDI #
25167578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/LLTHR15-P5-0430-PROWADNICA/p/25167578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.8
Product Group - BDI
B04102
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.skf.com
Product Detail
Profile Rail
Product Specification
Ball Guide Profile; Cut to Length; 430MM Length; 15MM Width; 14MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Long Description
Profile Rail; Ball Guide Profile; Cut to Length; 430MM Length; 15MM Width; 14MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size