![WZ1-1/4L](/medias/INDXXXRLXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMXxpbWFnZS9qcGVnfGFERmlMMmc1TlM4eE1EVXdOek15TmpRNE9EWXdOaTlKVGtSWVdGaFNURmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhYTJjNzE1ZmU4YzlkZWIzZDVkNGY1Y2NmNWY4ZjBhOGQ2NGM5ODNhOGFmNGZhNDEzNWMzZWE0YTE4YzI0ZGMx)
![WZ1-1/4L](/medias/INDXXXRLXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMXxpbWFnZS9qcGVnfGFERmlMMmc1TlM4eE1EVXdOek15TmpRNE9EWXdOaTlKVGtSWVdGaFNURmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhYTJjNzE1ZmU4YzlkZWIzZDVkNGY1Y2NmNWY4ZjBhOGQ2NGM5ODNhOGFmNGZhNDEzNWMzZWE0YTE4YzI0ZGMx)
INA
INA
WZ1-1/4L
INA INA
Description
WZ1 1/4"L ; ROUND SHAFTING
Rail; Solid Round; Random Length; 1-1/4" Shaft Diameter; 157.48" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
WZ1-1/4L
BDI #
18316048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/WZ1-1-4L/p/18316048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
24.88
EAN
4012802104349
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
L
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Inch
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
WZ1-1/4L
Weight / LBS
54.851
Long Description
Rail; Solid Round; Random Length; 1-1/4" Shaft Diameter; 157.48" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Shaft Length
157.48 Inch | 4000 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh