对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CLS2 https://www.bdiexpress.com/medias/INDTHOACSRYX-SCRW-SCKTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDJ8aW1hZ2UvanBlZ3xhRGxpTDJnME9DODRPVFl3TnpBM09URTVPVEF5TG1wd1p3fGRjOTY0N2Y5YTRiYmFlYTA1NjljMmY3MzIyODU3NDZkMTY3MmY0ZGYyNTQwY2IwMTBiYTVhMjBiNzI1Y2U5MDQ
853669 圆导轨和方导轨附件 

THOMSON THOMSON

CLS2

描述

THOMSON CLS2

Screw; Socket Head; 5/16-18 Thread X 1 IN L; Used With DS-24 | DS-32 Die Set Ball Bushing Bearing

制造商部件号

CLS2

BDI部件号
853669

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486254768
重量 / Kilogram
0.01
Product Group - BDI
L00220
产品名称
Screw
产品类型
Socket Head
尺寸
5/16-18 Thread X 1 IN L
与...一起用
DS-24 | DS-32 Die Set Ball Bushing Bearing
英寸 - 公制
Inch
类别 - BDI
Round and Square Rail Accessories
名称
Screw
关键字串
Socket Head
制造商货号
CLS2
详细描述
Screw; Socket Head; 5/16-18 Thread X 1 IN L; Used With DS-24 | DS-32 Die Set Ball Bushing Bearing