对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

R140A https://www.bdiexpress.com/medias/INDTHOACSRYX-TRUPIN-B-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4OXxpbWFnZS9qcGVnfGFEWmpMMmhtT1M4NE9UWXdOamszTkRrNU5qYzRMbXB3Wnd8NWJmYTY4YThlNTU4ZDA2YTEzZTRlOWY2ZmQ1NDYzNzVmNTg4NzdiOGI5YmIxZDRlY2ZmOTY4YTY3OTM1ZWE1NA
854868 圆导轨和方导轨附件 

THOMSON THOMSON

R140A

描述

THOMSON R140A

Pin; Trunnion; 0.748 IN Dia X 3.94 IN L; Used With RW-24-B Roundway Bearing

制造商部件号

R140A

BDI部件号
854868

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
重量 / Kilogram
0.211
Product Group - BDI
L00220
产品名称
Pin
产品类型
Trunnion
尺寸
0.748 IN Dia X 3.94 IN L
与...一起用
RW-24-B Roundway Bearing
英寸 - 公制
Inch
其它特点
Eccentric | Cantilever Type | Blind Hole
类别 - BDI
Round and Square Rail Accessories
名称
Pin
关键字串
Trunnion
制造商货号
R140A
重量/磅
0.466
详细描述
Pin; Trunnion; 0.748 IN Dia X 3.94 IN L; Used With RW-24-B Roundway Bearing