Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 66300221
25144164 Material Handling 

REGINA USA REGINA USA

66300221

Description

66300221 SPROCKET ; UCC-11TEETH 25MM BORE KW SS PLASTIC

Conveyor Chain Sprocket; 25MM Bore; 11 Teeth; Plastic Material; Keyway; Setscrew

Part #

66300221

BDI #
25144164

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGINA USA
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveyor Chain
Manufacturer URL
https://www.reginachain.net
Product Detail
Conveyor Chain Sprocket
Product Specification
25MM Bore; 11 Teeth; Plastic Material; Keyway; Setscrew
Long Description
Conveyor Chain Sprocket; 25MM Bore; 11 Teeth; Plastic Material; Keyway; Setscrew