606724
输送机配件
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSFP3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR CSFP3
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 1.5 IN Bore; Use: Insertion Between Trough End and Flanged Bearing
制造商部件号
CSFP3
BDI部件号
606724
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/CSFP3/p/606724
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697950128818
重量 / Kilogram
1.544
Product Group - BDI
M00134
产品名称
Screw Conveyor Drop Out Seal
部件描述
Flanged Product Drop Out Seal
尺寸
1.5 IN Bore
用于
Insertion Between Trough End and Flanged Bearing
其它特点
Flange Type | Dust Seal | Cast Iron Housing | 1/2 Inch Bolt
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Seal
关键字串
Drop Out
制造商货号
CSFP3
制造商内部编号
CSFP3
重量/磅
3.4
详细描述
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 1.5 IN Bore; Use: Insertion Between Trough End and Flanged Bearing