

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH2266-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH2266-O BEARING HANGER ; 12" X 3" 226 -OIL
Hanger; Bracket; 3" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 226 Series; 13" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Part #
12CH2266-O
BDI #
614932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH2266-O/p/614932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
8.772
EAN
0697950091549
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
12CH2266-O
Manufacturer Internal Number
12CH2266-O
Weight / LBS
28
Long Description
Hanger; Bracket; 3" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 226 Series; 13" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Length
13 Inch | 330.2 Millimeter
Mounting Flange to Center of Bearing
7.75 Inch | 196.85 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh