![1874K4.5](/medias/INDREXCHNXXX-1874-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTR8aW1hZ2UvanBlZ3xhRFEwTDJobU1TOHhNREl3T0Rjek9UQTVPRFkxTkM5SlRrUlNSVmhEU0U1WVdGaGZNVGczTkY4eVUxUk1YMVJCUWw4ek1EQllNekF3TG1wd1p3fGI3ZWRmOTFmYTQ3Y2YzZTkxZTcyYWY4NWRhNTBmYTdhMWIzNDA5MWRiNDlmNTQ2ZWU0ZWFiYzhmOTkzYWU0ZTE)
![1874K4.5](/medias/INDREXCHNXXX-1874-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTR8aW1hZ2UvanBlZ3xhRFEwTDJobU1TOHhNREl3T0Rjek9UQTVPRFkxTkM5SlRrUlNSVmhEU0U1WVdGaGZNVGczTkY4eVUxUk1YMVJCUWw4ek1EQllNekF3TG1wd1p3fGI3ZWRmOTFmYTQ3Y2YzZTkxZTcyYWY4NWRhNTBmYTdhMWIzNDA5MWRiNDlmNTQ2ZWU0ZWFiYzhmOTkzYWU0ZTE)
18621155
Table Top Chains
REXNORD
REXNORD
1874K4.5
REXNORD REXNORD
Description
1874K4.5 TABLETOP CHAIN ; 10/BOX
1874; 2 Piece Steel with Steel Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Part #
10084604
BDI #
18621155
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
101.81230042000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1874K4-5/p/18621155
Your Price
$ 101.81 / Foot
$ 159.06 / Foot BDIExpress
$ 159.06 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.45
EAN
0698210681135
Product Group - BDI
M00330
Chain Size
1874
Basic Construction
2 Piece Steel with Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
S1874 4.5
Weight / LBS
3.2
Long Description
1874; 2 Piece Steel with Steel Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
1.03 Inch | 26.162 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh