https://www.bdiexpress.com/medias/INDREXCHNXXX-831-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjB8aW1hZ2UvanBlZ3xhR0pqTDJobVlTOHhNREl3T0Rjek9UTXlPREF6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRE14WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8NDBmOTJjZjQ3OTc4NWRlYzMzZTc0MGMyYmJkMWMxOWE0NjdjMjczMDFhMDA5NGNhMDljN2RkZGEyZDZlMzlmYQ
18143419
Table Top Chains
REXNORD
REXNORD
HP 831-K750
REXNORD REXNORD
Description
HP 831-K750 TABLETOP CHAIN ; 81400023
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
10144616
BDI #
18143419
Details
38.02615113
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-831-K750/p/18143419
Your Price
$ 38.03 / Foot
$ 68.98 / Foot BDIExpress
$ 68.98 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.499
EAN
0698210878412
Product Group - BDI
M00330
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP831 7.5
Weight / LBS
1.08
Long Description
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh