https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-A-MTL-RND-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhRFE1TDJnNVpTOHhNRFF6TWpFNE56QTNNalUwTWk5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY5Q1UwaGZNekF3ZURNd01DNXFjR2N8ZWVhMjY4OGUwNmU1YzE1YjU0ODIyNWE0ZDU4MmQ3MjZmOTEwYzY0MzU2ZGQ4ZDE1M2JkYTYwYzM3ZDlhNWEwOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815A23 W/BRONZE BUSHING
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815A23 W/BRONZE BUSHING SPROCKET ; PRESS IN BRONZE BUSHING FLUSH WITH SPK
Conveying Chain Sprocket; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Bushed; Round; Straight Running | Back Flexing; Cast Iron
Part #
815A23 W/BRONZE BUSHING
BDI #
24088781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815A23-W-BRONZE-BUSHING/p/24088781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
23
Hub Type
A-No Hub
Mounting Method
Bushed
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body | With Bronze Bushing
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveying Chain Sprocket; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Bushed; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh