https://www.bdiexpress.com/medias/INDOPTALPHAV-AT5-AT10-AT20-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2M3xpbWFnZS9qcGVnfGFEZ3hMMmc1Tmk4eE1UQXhNems0TVRNek9UWTNPQzlKVGtSUFVGUkJURkJJUVZaZlFWUTFYMEZVTVRCZlFWUXlNRjh6TURCNE16QXdMbXB3Wnd8MzdjYzE4OWFlZTgzMzYwOGY3NDdkNzY0OWM2ODQwMzEyMmY0NmFkMGNlNTU1YWYyNDY0MWUzMjJiMjE0OTI2NA
https://www.bdiexpress.com/medias/INDOPTALPHAV-AT5-AT10-AT20-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2M3xpbWFnZS9qcGVnfGFEZ3hMMmc1Tmk4eE1UQXhNems0TVRNek9UWTNPQzlKVGtSUFVGUkJURkJJUVZaZlFWUTFYMEZVTVRCZlFWUXlNRjh6TURCNE16QXdMbXB3Wnd8MzdjYzE4OWFlZTgzMzYwOGY3NDdkNzY0OWM2ODQwMzEyMmY0NmFkMGNlNTU1YWYyNDY0MWUzMjJiMjE0OTI2NA
OPTIBELT
OPTIBELT
50AT10 22000NN ALPHA V
OPTIBELT OPTIBELT
Description
50AT10 22000NN ALPHA V TIMING BELT ; 50MM WD 10MM PITCH 22000MM O/S LN
Synchronous Belt; 10MM Pitch; 22000MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Part #
50AT10 22000NN ALPHA V
BDI #
27096391
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/50AT10-22000NN-ALPHA-V/p/27096391
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 22000MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 22000MM Pitch Length; 50MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
