27466726
开式传动带
OPTIBELT
OPTIBELT
8M 50STEEL
OPTIBELT OPTIBELT
描述
OPTIBELT 8M 50STEEL
Synchronous Belt; 8MM Pitch; 50MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended
制造商部件号
8M 50STEEL
BDI部件号
27466726
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%BC%80%E5%BC%8F%E4%BC%A0%E5%8A%A8%E5%B8%A6/8M-50STEEL/p/27466726
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4014486418040
重量 / Kilogram
10.17
Product Group - BDI
M02236
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
8MM Pitch; 50MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended
详细描述
Synchronous Belt; 8MM Pitch; 50MM Width; Standard HTD Tooth Profile; 8M Series; Steel Tensile Material; Rubber Outer Material; Open Ended