

GATES
GATES
XL-200-X-ST
GATES GATES
Description
GATES XL-200-X-ST
Belt, Synchronous; XL; 7.874" Belt Width; Steel Tensile Material; Polyurethane Outer Material
Part #
XL-200-X-ST
BDI #
1129791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/XL-200-X-ST/p/1129791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.107
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard Timing Tooth Profile
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; XL; 7.874" Belt Width; Steel Tensile Material; Polyurethane Outer Material
Belt Length
0 Inch | 0 Millimeter
Belt Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh