

TIMKEN
TIMKEN
940M12
TIMKEN TIMKEN
Description
940M12 ; POLY V BELTS
M; Poly-V; 3/8 Inch Pitch; 94" Belt Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
940M12
BDI #
230969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/940M12/p/230969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.03
EAN
0785201863141
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
940M12
Weight / LBS
8.876
Long Description
M; Poly-V; 3/8 Inch Pitch; 94" Belt Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
94 Inch | 2,387.6 Millimeter
Belt Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh