1469524
环形传动带
FENNER DRIVES
FENNER DRIVES
10MM GREEN 89 T 30.5M/BOX
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 10MM GREEN 89 T 30.5M/BOX
Belt, Round; Endless; 10MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
制造商部件号
10MM GREEN 89 T 30.5M/BOX
BDI部件号
1469524
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E7%8E%AF%E5%BD%A2%E4%BC%A0%E5%8A%A8%E5%B8%A6/10MM-GREEN-89-T-30-5M-BOX/p/1469524
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 30 |
BDI- 匈牙利 | 39 |
BDI- 罗马尼亚 | 30 |
产品详细信息
分类
最低订购量
无
EAN条码
0662345800006
重量 / Kilogram
3.31
Product Group - BDI
M02236
名称
Belt
关键字串
Round Endless
产品明细
Round Belt
产品规格
Belt, Round; Endless; 10MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
详细描述
Belt, Round; Endless; 10MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material