FENNER DRIVES
FENNER DRIVES
4MM GREEN 89 T 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
FENNER DRIVES 4MM GREEN 89 T 30.5M/BOX
Belt, Round; Endless; 4MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Part #
4MM GREEN 89 T 30.5M/BOX
BDI #
1469567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/4MM-GREEN-89-T-30-5M-BOX/p/1469567
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.015
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Product Detail
Round Belt
Product Specification
Belt, Round; Endless; 4MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Long Description
Belt, Round; Endless; 4MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
