

25095088
环形传动带
FENNER DRIVES
FENNER DRIVES
85 3/8IN X 75IN ORG ENDLS
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 85 3/8IN X 75IN ORG ENDLS
Round Belt; 3/8" Diameter; 75" Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced; Endless
制造商部件号
85 3/8IN X 75IN ORG ENDLS
BDI部件号
25095088
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E7%8E%AF%E5%BD%A2%E4%BC%A0%E5%8A%A8%E5%B8%A6/85-3-8IN-X-75IN-ORG-ENDLS/p/25095088
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02354
名称
Belt
关键字串
Round
产品明细
Round Belt
产品规格
3/8" Diameter; 75" Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced; Endless
详细描述
Round Belt; 3/8" Diameter; 75" Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced; Endless