

BROWNING
BROWNING
1400PTH14M-42
BROWNING BROWNING
Description
1400PTH14M-42 TIMING BELT ; 14MM P 42MM WIDE 1400MM LONG
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MPTH; Aramid Tensile Material; Rubber Outer Material
Part #
1400PTH14M-42
BDI #
24280673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1400PTH14M-42/p/24280673
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.76
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPTH
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1400PTH14M42
Manufacturer Internal Number
2268241
Weight / LBS
1.68
Long Description
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MPTH; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh