

TIMKEN
TIMKEN
5L250R
TIMKEN TIMKEN
Description
5L250R V-BELT ; DURAPOWER II FHP 101745152
V-Belt; 5L Series; 25" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
5L250R
BDI #
229215

Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L250R/p/229215
Your Price
$ 10.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.098
EAN
0785201423567
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Durapower II FHP | Raw Edge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5L250R
Weight / LBS
0.091
Long Description
V-Belt; 5L Series; 25" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
25 Inch | 635 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh