https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRFpqTDJobU9DOHhNRE14TnpFMU9UTTVPVFExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDYxYzRlZTc5MWMxZDkxM2FhMmI4MzcwZTAwYzE4MmRkMjFkZjg5NTFhZDJjM2FmYjNhYTFlMjI5ZjQ2MDQzYTM
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRFpqTDJobU9DOHhNRE14TnpFMU9UTTVPVFExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDYxYzRlZTc5MWMxZDkxM2FhMmI4MzcwZTAwYzE4MmRkMjFkZjg5NTFhZDJjM2FmYjNhYTFlMjI5ZjQ2MDQzYTM
GATES
GATES
6483MC
GATES GATES
Description
GATES 6483MC
V-Belt; 12.5X Series; 1335MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
6483MC
BDI #
1482924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6483MC/p/1482924
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.548
Product Group - BDI
M02356
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; 12.5X Series; 1335MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
52.559 Inch | 1335 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

