

GATES
GATES
A108 HI POWER
GATES GATES
Description
A108 HI POWER V-BELT ; 110" BELT OC 1/2" BELT W
V-Belt; A-13X Series; 110"-2800MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90022108
BDI #
1408928
Details
65.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A108-HI-POWER/p/1408928
Your Price
$ 65.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.34
EAN
0072053309850
Product Group - BDI
M02356
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
13X2750Li ; A108 HI POWER
Weight / LBS
0.336
Long Description
V-Belt; A-13X Series; 110"-2800MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
110 Inch | 2800 Millimeter
Belt Width
0.5 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh