Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB 2/AVX13X1820 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzh8aW1hZ2UvanBlZ3xhR0l6TDJnM05TODVOek00TlRrek1EQTVOamswTG1wd1p3fDZlYTc3NDFkOTcxNDdjMjU0OTBjYmJiZmRlMmViMWJlOGQ2ODQ1ZWI0NTY2MWI1ZjY1ZmY5ZGRhZTZmM2YwZjA
1480934 Drive Belts V-Belts 

OPTIBELT OPTIBELT

PB 2/AVX13X1820

Description

OPTIBELT PB 2/AVX13X1820

V-Belt; AVX13 Series; Banded Cogged Belt Style; 1820MM Belt Outside Length; 26MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PB 2/AVX13X1820

BDI #
1480934

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.16
Product Group - BDI
M02236
Belt Series
AVX13
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2/AVX13X1820
Manufacturer Internal Number
2/AVX13X1820
Long Description
V-Belt; AVX13 Series; Banded Cogged Belt Style; 1820MM Belt Outside Length; 26MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.024 Inch | 26 Millimeter
Belt Outside Length
71.654 Inch | 1820 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh