

TIMKEN
TIMKEN
RD173-3
TIMKEN TIMKEN
Description
RD173-3 SUPER VEE-BAND BELT ; 101741757
V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RD173-3
BDI #
226857

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RD173-3/p/226857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
13.1
EAN
0785201699771
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RDP173-3
Weight / LBS
28.856
Long Description
V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
178 Inch | 4521.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh